Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859388 COMPACT SILENCER G1/2IN
MECALINE 859388 COMPACT SILENCER G1/2IN
BRASS COMPACT SILENCER - MALE THREAD
References
mecaline:
859388
rubix:
216A1256
ean:
3660338143991
Technical specifications
Connecting diameter (inch)
G 1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859388 COMPACT SILENCER G1/2IN
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 120 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.12
excl. VAT
/
Each
£
6.14
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
FESTO 1206625 SILENCER AMTE-M-H-G12
NORGREN T40B6800 SINTERED SILENCER R3/4
SMC AN600-10 SILENCER
NORGREN MA003B SHELL TYPE EXHAUST SILENCER
SMC VCHNF4-10 5.0 MPA SILENCER
AVENTICS 8993800114
NORGREN 0014600000000000 1/4 SILENCER
FESTO 576759 SILENCER UC-3/8-20
NORGREN MS002A 1/4 NPT SILENCER
MECALINE 859070 PUSH-IN SILENCER 4
MECALINE COMPACT EXHAUST SILENCER G1/8IN 869614
NORGREN T40M0500 SINTERED BRONZE SILENCER
SMC 2507-006 SILENCER
FESTO 197582 SILENCER UO-M7
FESTO 1206621 SILENCER AMTE-M-H-M5