References
SMC:ANA1-C10
Rubix:118A9019
Manufacturer :00001284
EAN:3618035572934

Documents
Product details : SMC ANA1-C10 SILENCER
The high noise reduction style silencer ANA1 keeps the noise level inside a plant below 85dB(A) with a noise reduction effect of 40dB(A). Series ANB1 has a noise reduction effect of 38dB(A) and has a larger effective area with the same port size as series ANA1. It is also available for common exhaust from manifolds.
Model: ANA1-C10 (Port Size Ø10 One-touch Fitting)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x76x22 mm |
|---|---|
| Logistic Weight | 13 g |
| Connecting diameter (inch) | 3/8 '' |
| Material | polybutylene terephthalate (pbt); polyvinyl formal (pvf) |
| Length | 76 mm |
| Max. service pressure | 10 bar |
| Sound level | 42 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- Delivery usually within ( 4 ) days