Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 538433 SILENCER UOM-3/8
FESTO 538433 SILENCER UOM-3/8
UOM Silencer
References
festo:
UOM-3/8
rubix:
118A5552
manufacturer :
538433
ean:
4052568049829
Technical specifications
Connecting diameter (inch)
3/8Ā
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 538433 SILENCER UOM-3/8
Silencer UOM-3/8 For vacuum generators Type of seal on screw-in stud=Without seal, Assembly Position=Any, Design structure=Open silencer, Operating pressure, vacuum generator=0 - 8 bar, Corrosion resistance classification CRC=2
Technical specifications
Attributes
Logistics dimensions (L x W x H)
73
x
25
x
25
Ā
mm
Logistic Weight
24,6Ā
g
Connecting diameter (inch)
3/8Ā
''
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
24.91
excl. VAT
/
Each
Ā£
29.89
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
MECALINE EXHAUST SILENCER POLYETHYLENE G1/2IN 869654
NORGREN T40C6800 G3/4 SINTERED BRONZE SILENCER
AVENTICS 1827430004
MECALINE STANDARD EXHAUST SILENCER M5 869351
SMC VCHN4-14 HIGH PRESSURE VALVE
AVENTICS 1827000033 SILENCERS SERIES SI1
SMC ANB1-C10 SILENCER
SMC ZM-SA SILENCER
AVENTICS R412010085
CAMOZZI SILENCER 2901-1/8
SMC ANB1-02 SILENCER
SMC AN403-04 SILENCER
MECALINE 859073 PUSH-IN SILENCER 10
LEGRIS 0675 00 10 SILENCER MALE 1/8IN BSPP
CAMOZZI SILENCER 2938 1/8