References
SMC:AN600-10
Rubix:118A4477
Manufacturer :00001380
EAN:3618035573139

Documents
Product details : SMC AN600-10 SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Fluid: compressed air
•Noise reduction: 25-35 dB(A) or more
•Maximum operating pressure: 1.0MPa
•Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);
•AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
•Ambient & fluid temperature: 5 - 60° C
Model: AN600-10 (Size 6-Standard, Noise Reduction-Standard (30 dB), Port Size 1)
•Noise reduction: 25-35 dB(A) or more
•Maximum operating pressure: 1.0MPa
•Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);
•AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
•Ambient & fluid temperature: 5 - 60° C
Model: AN600-10 (Size 6-Standard, Noise Reduction-Standard (30 dB), Port Size 1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x132x50 mm |
|---|---|
| Logistic Weight | 199 g |
| Connecting diameter (inch) | 1 '' |
| Material | plastic |
| Length | 50 mm |
| Sound level | 30 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 37.52 excl. VAT
/ Each
£ 45.02 incl. VAT
- In stock: Next day delivery