Angular contact ball bearing FAG 7210-B-XL-MP, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing
See technical informationReferences
FAG:7210-B-XL-MP
Rubix:238A2037
Manufacturer :0191149820000
EAN:4012801012577

Product details : FAG 7210-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 528 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 7600 rpm |
| Limit speed | 13400 rpm |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 41500 N |
Show UNSPSC/ECL@SS
£ 55.84 excl. VAT
/ Each
£ 67.01 incl. VAT
- Usually arrives within 14 working days
