Angular contact ball bearing NTN 7211BG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
NTN - Angular Contact Ball Bearing - 7211BG
See technical informationSee documentsReferences
NTN:7211BG
Rubix:205A1052
EAN:4547359442670



Documents
Product details : NTN 7211BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 644 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 51500 N |
Show UNSPSC/ECL@SS
£ 47.22 excl. VAT
/ Each
£ 56.66 incl. VAT
- Delivery usually within ( 3 ) days
