Angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Logistic Weight | 78,53 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 10 mm |
Series | HSS719..-C-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 3800 N |
Basic dynamic load, radial - Cr | 6400 N |
Sealing | Open |
Usually arrives within 14 working days