Precision / Spindle bearing FAG HCS7014-E-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7014-E-T-P4S-UL
Rubix:229A4387
Manufacturer :0191803650000
EAN:4012801616317

Product details : FAG HCS7014-E-T-P4S-UL SUPER PRECISION BEARING 0191803650000
Spindle bearings HCS70..-E modified, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HCS70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 608 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | hcs70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 23700 N |
Show UNSPSC/ECL@SS
£ 559.57 excl. VAT
/ Each
£ 671.48 incl. VAT
- Delivery usually within ( 7 ) days
