Precision / Spindle bearing FAG HCS7011-C-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm

Angular contact ball bearing

See technical information

References

FAG:HCS7011-C-T-P4S-UL
Rubix:274A7668
Manufacturer :0191802500000
EAN:4012801483223
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter90 mm
Width18 mm
See all Specifications

Product details : FAG HCS7011-C-T-P4S-UL ANGULAR CONTACT BALL BEARING


Spindle bearings HCS70..-C, adjusted, in pairs or sets, contact angle α = 15°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight385,7 g
Inner diameter55 mm
Outer diameter90 mm
Width18 mm
Sealingopen
Serieshcs70..-c-t-p4s
Cageplastic
Basic static load, radial - C0r13200 N
Basic dynamic load, radial - Cr12900 N
£ 335.76 excl. VAT
/ Each
£ 402.91 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories