Angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistic Weight | 166 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Series | HSS70..-C-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 8900 N |
Sealing | Open |
Usually arrives within 14 working days