Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistic Weight | 1132 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Bearing Clearance | cn |
Series | 72..-b-xl-2rs-tvp |
Cage | polyamide |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 74000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days