Angular contact ball bearing FAG 3310-BD-XL-2Z-TVH, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:-T-3310-2Z
FAG:3310-BD-XL-2Z-TVH
Rubix:158A9485
Manufacturer :0632859750000
EAN:4012802405101

Product details : FAG 3310-BD-XL-2Z-TVH DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1750 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 33..-bd-xl-2z-tvh |
| Cage | polyamide |
| Reference speed | 6300 rpm |
| Limit speed | 4900 rpm |
| Basic static load, radial - C0r | 70000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 107.32 excl. VAT
/ Each
£ 128.78 incl. VAT
- Usually arrives within 14 working days
