Precision / Spindle bearing FAG XCS71907-E-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
FAG:XCS71907-E-T-P4S-UL
Rubix:274A8685
Manufacturer :0387585550000
EAN:4026677622891

Product details : FAG XCS71907-E-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings XCS719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seal on both sides, non-contact, restricted tolerances, with Cronidur rings
Technical specifications
Attributes
| Logistic Weight | 73,87 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | open |
| Series | xcs719..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 9300 N |
Show UNSPSC/ECL@SS
£ 410.02 excl. VAT
/ Each
£ 492.02 incl. VAT
- Delivery usually within ( 7 ) days
