Precision / Spindle bearing FAG HC7017-E-T-P4S-UL, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
Angular contact ball bearing
See technical informationReferences
FAG:HC7017-E-T-P4S-UL
Rubix:274A7650
Manufacturer :0191787780000
EAN:4012801735308

Product details : FAG HC7017-E-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings HCB70..-E, bent, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
High speed spindle bearings HC70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | open |
| Series | hc70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 29000 N |
Show UNSPSC/ECL@SS
£ 523.70 excl. VAT
/ Each
£ 628.44 incl. VAT
- Usually arrives within 14 working days
