Angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 7 mm |
Logistic Weight | 17,8 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 7 mm |
Series | hcs719..-c-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 730 N |
Basic dynamic load, radial - Cr | 2550 N |
Sealing | open |
Usually arrives within 14 working days