Precision / Spindle bearing FAG HCS7018-E-T-P4S-UL, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Angular contact ball bearing
See technical informationSee documentsReferences
FAG:HCS7018-E-T-P4S-UL
Rubix:274A7672
Manufacturer :0384392710000
EAN:4012801483438

Documents
Product details : FAG HCS7018-E-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings HCS70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Series | hcs70..-e-t-p4s |
| Material | ceramic (balls);laminated fabric (cage) |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 34000 N |
Show UNSPSC/ECL@SS
£ 684.04 excl. VAT
/ Each
£ 820.85 incl. VAT
- Delivery usually within ( 7 ) days
