Angular contact ball bearing INA 3004-2RS-C3, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
INA:3004-2RS-C3
Rubix:238A1700
Manufacturer :0009588400030
EAN:4064327819048

Product details : INA 3004-2RS-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 30..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 16 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 30..-b-2rs-tvh |
| Limit speed | 10500 rpm |
| Basic static load, radial - C0r | 9400 N |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 22.95 excl. VAT
/ Each
£ 27.54 incl. VAT
- Delivery usually within ( 7 ) days
