Angular contact ball bearing SKF BA2B 633313 C, Outer diameter: 60.03 mm | Inner diameter: 30 mm | Width: 37 mm
SKF BA2B
See technical informationReferences
SKF:BA2B 633313 C
Rubix:101A7321
EAN:7316577029041



Product details : SKF SKF SPECIAL BA2B 633313 C
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistic Weight | 418 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 60.03 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 53.62 excl. VAT
/ Each
£ 64.34 incl. VAT
- Usually arrives within 14 working days
