Angular contact ball bearing FAG 3222-M-C3, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 69.8 mm
Angular contact ball bearing
See technical informationReferences
FAG:3222-M-C3
Rubix:200A6670
Manufacturer :0190560600030
EAN:4012801196475

Product details : FAG 3222-M-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-M, double row, with filling slot, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,8x200x200 mm |
|---|---|
| Logistic Weight | 8973 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 69.8 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 3750 rpm |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 236000 N |
Show UNSPSC/ECL@SS
£ 560.81 excl. VAT
/ Each
£ 672.97 incl. VAT
- Usually arrives within 14 working days
