Angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 12 mm |
Logistic Weight | 32 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | 30..-B-2RZ-TVH |
Material | Steel |
Reference speed | 19300 rpm |
Limit speed | 22000 rpm |
Basic static load, radial - C0r | 3700 N |
Basic dynamic load, radial - Cr | 6100 N |
Sealing | Two metal shields |
Usually arrives within 14 working days