Angular contact ball bearing FAG 7210-B-XL-TVP-UB, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing
See technical informationReferences
FAG:7210-B-XL-TVP-UB
Rubix:274A7083
Manufacturer :0882821980000
EAN:4054372611360

Product details : FAG 7210-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Cage | polyamide |
| Weight | 0.485 kg |
| Reference speed | 7600 rpm |
| Limit speed | 10300 rpm |
| Angle | 40 ° |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 41500 N |
Show UNSPSC/ECL@SS
£ 39.61 excl. VAT
/ Each
£ 47.53 incl. VAT
- Delivery usually within ( 7 ) days
