Angular contact ball bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x290x290 mm |
---|---|
Logistic Weight | 13500 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 72..-B-MP |
Material | Steel |
Cage | Brass |
Reference speed | 2650 rpm |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 305000 N |
Basic dynamic load, radial - Cr | 241000 N |
Sealing | Open |
Usually arrives within 14 working days