Angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 19 mm |
Logistic Weight | 93 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | 33..-B-2Z-TVH |
Reference speed | 13000 rpm |
Limit speed | 15300 rpm |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 14600 N |
Sealing | Two metal shields |
Usually arrives within 14 working days