Angular contact ball bearing SKF 3202 A-2RS1TN9, Outer diameter: 32.002 mm | Inner diameter: 15 mm | Width: 15.902 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3202 A-2RS1TN9
Rubix:266A6365
EAN:7316571112039


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32.002 mm |
| Width | 15.902 mm |
Product details : SKF 3202 A-2RS1TN9 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large axial loads in both directions
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads and large axial loads in both directions
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32.002 mm |
| Width | 15.902 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32 a |
| Material | bearing steel |
| Cage | polyamide |
| Limit speed | 14000 rpm |
| Angle | 30 ° |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 11200 N |
Show UNSPSC/ECL@SS
£ 38.41 excl. VAT
/ Each
£ 46.09 incl. VAT
- Delivery usually within ( 3 ) days