Angular contact ball bearing SNR 5211EEG15, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
2-row angular contact ball bearings
See technical informationReferences
SNR:5211EEG15
Rubix:204A8671
Manufacturer :5211.EEG15
EAN:3413520275167



Product details : SNR 5211EEG15 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, double row, sealed, polyamide cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 33.3 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | polyamide |
| Limit speed | 4200 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 49400 N |
| Basic dynamic load, radial - Cr | 55500 N |
Show UNSPSC/ECL@SS
£ 73.78 excl. VAT
/ Each
£ 88.54 incl. VAT
- Delivery usually within ( 3 ) days
