Angular Contact Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x160x160 mm |
---|---|
Logistic Weight | 3064,2 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Cage | Other |
Reference speed | 5300 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 104000 N |
Basic dynamic load, radial - Cr | 132000 N |
Sealing | Open |
In stock: Next day delivery