Angular contact ball bearing FAG 3311-BD-XL-2Z-TVH-C3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing
See technical informationSee documentsReferences
FAG:3311-BD-XL-2Z-TVH-C3
Rubix:274A6616
Manufacturer :0627072210030
EAN:4012802398717

Documents
Product details : FAG 3311-BD-XL-2Z-TVH-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 2265 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 33..-bd-xl-2z-tvh |
| Cage | polyamide |
| Reference speed | 5900 rpm |
| Limit speed | 4350 rpm |
| Angle | 30 ° |
| Basic static load, radial - C0r | 88000 N |
| Basic dynamic load, radial - Cr | 116000 N |
Show UNSPSC/ECL@SS
£ 120.92 excl. VAT
/ Each
£ 145.10 incl. VAT
- Usually arrives within 14 working days
