Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 39.7 mm |
Logistic Weight | 1780 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 39.7 mm |
Bearing Clearance | CN |
Series | 32..-B-2RSR-TVH |
Cage | Polyamide |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 79000 N |
Basic dynamic load, radial - Cr | 82000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days