Angular Contact Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 149.7 mm |
Width | 58.7 mm |
Logistic Weight | 3795 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 149.7 mm |
Width | 58.7 mm |
Bearing Clearance | C3 |
Series | 3313 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days