Angular contact ball bearing SKF 7317 BECBF, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular Contact Ball Bearing 73.. Series
See technical informationReferences
SKF:7317 BECBF
Rubix:100A4174
Manufacturer :46105
EAN:7316577151056



Product details : SKF 40DEG SRAC BEARING 7317 BECBF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Weight | 4698,2 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73be |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 4500 rpm |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 146000 N |
Show UNSPSC/ECL@SS
£ 692.68 excl. VAT
/ Each
£ 831.22 incl. VAT
- Usually arrives within 14 working days
