Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 54 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 54 mm |
Bearing Clearance | CN |
Series | 33..-DA-MA |
Reference speed | 4850 rpm |
Limit speed | 7200 rpm |
Basic static load, radial - C0r | 118000 N |
Basic dynamic load, radial - Cr | 121000 N |
Sealing | Open |
Usually arrives within 14 working days