Angular contact ball bearing Timken 7312 WNMBRSU, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7312 WNMBRSU
Rubix:395A9384
EAN:0087796151376

Product details : TIMKEN 7312WNMBRSU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir angular contact ball bearing 7312WNMBRSU with open design. For radial and axial loads, 40° contact angle and high speed (limited by lubrication).
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Weight | 1.969 kg |
| Reference speed | 4220 rpm |
| Limit speed | 3690 rpm |
| Angle | 40 ° |
| Bore | straight bore (straight bore) |
| Basic static load, radial - C0r | 64800 N |
| Basic dynamic load, radial - Cr | 101000 N |
Show UNSPSC/ECL@SS
£ 238.57 excl. VAT
/ Each
£ 286.28 incl. VAT
- Usually arrives within 14 working days
