Angular contact ball bearing NTN 7326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
NTN - Angular Contact Ball Bearing - 7326
See technical informationReferences
NTN:7326
Rubix:205A1250
EAN:4547359454017



Product details : NTN 7326 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x58 mm |
|---|---|
| Logistic Weight | 17700 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | brass |
| Angle | 30 ° |
Show UNSPSC/ECL@SS
£ 1,061.00 excl. VAT
/ Each
£ 1,273.20 incl. VAT
- Usually arrives within 14 working days
