Angular contact ball bearing NTN 5306S, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
NTN - Self-Aligning Ball Bearing - 5306S
See technical informationReferences
NTN:5306S
Rubix:204A8719
EAN:4547359309393

Product details : NTN 5306S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x30,2 mm |
|---|---|
| Logistic Weight | 548 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5300 |
| Cage | steel |
| Contact angle | 25 ° |
Show UNSPSC/ECL@SS
£ 36.23 excl. VAT
/ Each
£ 43.48 incl. VAT
- Delivery usually within ( 3 ) days
