Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7407W ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7407 W, Outer diameter: 100 mm | Inner diameter: 35 mm | Width: 25 mm
Angular Contact Ball Bearing
References
timken:
7407 W
rubix:
395A9426
ean:
0087796046986
Technical specifications
Inner diameter
35
mm
Outer diameter
100
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7407W ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
100
mm
Width
25
mm
Angle
20
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.98
excl. VAT
/
Each
£
172.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 7324BMG, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 55 mm
Angular contact ball bearing NSK 3200B-2RSTNC3, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm
Precision / Spindle bearing SKF 7006 ACDGB/P4A, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing NSK 7201CTRDULP3, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm
Angular contact ball bearing SKF 3206 A-2Z/C3MT33, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing RHP LJT7/8M, Outer diameter: 50.8 mm | Inner diameter: 22.225 mm | Width: 14.288 mm
Angular contact ball bearing FAG 7308-B-XL-MP-UO, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing NSK 3306BTN, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing NSK 3205B-2RSTN, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Precision / Spindle bearing SKF 7003 ACD/P4ADGA, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing NSK 7910A5TRSULP3, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Angular contact ball bearing RHP LJT6.1/2M, Outer diameter: 279.4 mm | Inner diameter: 165.1 mm | Width: 39.688 mm
Precision / Spindle bearing SKF S7005 ACDGA/P4A, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Angular contact ball bearing FAG 3309-BD-XL-2Z-TVH, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing FAG 7319-B-XL-MP, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm