Angular contact ball bearing FAG 7319-B-XL-MP, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm

Angular contact ball bearing

See technical information

References

FAG:7319-B-XL-MP
Rubix:229A0895
Manufacturer :0191181120000
EAN:4012801283892
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter200 mm
Width45 mm
See all Specifications

Product details : FAG 7319-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x200x200 mm
Logistic Weight6589 g
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
Bearing Clearancecn
Sealingopen
Series73..-b-xl-mp
Cagebrass
Reference speed3800 rpm
Limit speed5700 rpm
Basic static load, radial - C0r167000 N
Basic dynamic load, radial - Cr189000 N
£ 440.51 excl. VAT
/ Each
£ 528.61 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories