Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 39.7 mm |
Logistic Weight | 1315 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 39.7 mm |
Bearing Clearance | CN |
Series | 33..-BD-XL-2Z-TVH |
Cage | Polyamide |
Reference speed | 6700 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 72000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days