Angular contact ball bearing INA 71806-TN, Outer diameter: 42 mm | Inner diameter: 30 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
INA:71806-TN
Rubix:274A7053
Manufacturer :0096210080000
EAN:4047643069953

Product details : INA 71806-TN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 718..-B-TVP, single row, plastic cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 718..-tn |
| Reference speed | 9600 rpm |
| Limit speed | 20600 rpm |
| Basic static load, radial - C0r | 4550 N |
| Basic dynamic load, radial - Cr | 5600 N |
Show UNSPSC/ECL@SS
£ 81.73 excl. VAT
/ Each
£ 98.08 incl. VAT
- Delivery usually within ( 7 ) days
