Angular contact ball bearing INA 3805-2Z, Outer diameter: 37 mm | Inner diameter: 25 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:3805-2Z
Rubix:238A4254
Manufacturer :0009964320000
EAN:4064328577251

Product details : INA 3805-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 38..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 38..-b-2rz-tvh |
| Material | steel |
| Reference speed | 10300 rpm |
| Limit speed | 15300 rpm |
| Basic static load, radial - C0r | 5500 N |
| Basic dynamic load, radial - Cr | 5900 N |
Show UNSPSC/ECL@SS
£ 23.01 excl. VAT
/ Each
£ 27.61 incl. VAT
- Delivery usually within ( 7 ) days
