Angular contact ball bearing NSK 3308B-2RSTNC3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
NSK Double Row Angular Contact Ball Bearing: 3308 Series
See technical informationReferences
NSK:3308B-2RSTNC3
Rubix:102A9659
Manufacturer :3308B-2RSTNC3 N



Product details : NSK 25DEG DRACBEARING 3308B-2RSRTNGC3
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Applications
commonly used in pumps, compressors, worm gearboxes and motors where rigidity is important
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 36.5 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 3308.. |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 5000 rpm |
| Limit speed | 6700 rpm |
| Angle | 25 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 81.15 excl. VAT
/ Each
£ 97.38 incl. VAT
- Usually arrives within 14 working days
