Precision / Spindle bearing FAG HCM7014-C-T-P4S-UL-XL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCM7014-C-T-P4S-UL-XL
Rubix:274A7659
Manufacturer :0924031660000
EAN:4054369732078

Product details : FAG HCM7014-C-T-P4S-UL-XL ANGULAR CONTACT BALL BEARING
High speed spindle bearing HCM70..-C, adjusted, in pairs or sets, contact angle α = 17°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | hcm70..-c-t-p4s-xl |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 442.22 excl. VAT
/ Each
£ 530.66 incl. VAT
- Usually arrives within 14 working days
