References
SMC:MHW2-25D1
Rubix:132A1625
Manufacturer :00006252
EAN:3618036380576

Documents
Product details : SMC MHW2-25D1 AIR CHUCK
The MHW2 is ideal for applications where saving space is a necessity. In addition to its compact size, each one of the two fingers, synchronized by a rack and pinion, rotates back perpendicular to the gripper. In this position, the MHW2 will only require clearance for the body. While the fingers are retracted at a 180-degree angle, the gripper can be moved in an X-Y plane to the work.
Bore Size: 25mm
Thread Type: Rc (or M Thread for 20 & 25 Bore)
Finger Option: 1 (Opening/Closing Direction Tap Mounting)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Rc (or M Thread for 20 & 25 Bore)
Finger Option: 1 (Opening/Closing Direction Tap Mounting)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | gripper 25mm bore double acting |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | m5 x 0,8 (finger opening/closing port) |
| Series | mhw2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 664.10 excl. VAT
/ Each
£ 796.92 incl. VAT
- Delivery usually within ( 4 ) days