ANSI Connecting Link
Chain | ASA 50-1 |
---|---|
Chain pitch | 15.87 mm |
Profile | Simplex (1) |
Chain | ASA 50-1 |
---|---|
Chain pitch | 15.87 mm |
Profile | Simplex (1) |
Inner width min. | 9.4 mm |
Roller diameter | 10.16 mm |
Plate height | 15.05 mm |
Plate thickness | 2 mm |
Pin length | 10.25 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days