Connecting Link
Chain | Roller Chain |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 0,015 g |
---|---|
Chain | Roller Chain |
Chain pitch | 15.875 mm |
Inner width min. | 1.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.7 mm |
Pin length | 42.1 mm |
Material | Steel |
Type | Chain |
Chain pin diameter | 5.08 mm |
Usually arrives within 14 working days