TSUBAKI 70235102002 RS10B NEPTUNE 2 BS CONNECTING LINK
BS Neptune Chain Connecting Link
See technical informationReferences
Tsubaki:RS10B NEPTUNE 2 CL (P=5/8'') (SC)
Rubix:267A1181
Manufacturer :70235102002
EAN:8718472783018



Technical specifications
| Chain | bs neptune™ chain |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
Product details : TSUBAKI 70235102002 RS10B NEPTUNE 2 BS CONNECTING LINK
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain | bs neptune™ chain |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
| Material | bs neptune™ two-stage surface treatment (coating on plates/bushings/pins) + roller coating for corrosion resistance |
| Weight | 27 g |
| Amount of give | 2 |
| Roller diameter | 10.16 mm |
| Type | connecting link |
Show UNSPSC/ECL@SS
£ 7.65 excl. VAT
/ Each
£ 9.18 incl. VAT
- Usually arrives within 14 working days