BS Stainless Steel Simplex Offset Link
Chain | 08B-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Chain | 08B-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Pin length | 18.4 mm |
Material | Stainless steel |
Plate type | MCS |
In stock: Next day delivery