TSUBAKI 84101000008 LINK RS10B 2POL (P=5/8'') DWG CR110.1231-E-1


BS LAMBDA Neptune Chain

References
tsubaki:RS10B LAMBDA 1 NEPTUNE 2POL (P=5/8'
rubix:267A1261
manufacturer :84101000008
ean:8718472788976
brand logo
brand logo
Technical specifications
Chain10b-1
Chain pitch15875 mm
See all Specifications

Product details : TSUBAKI 84101000008 LINK RS10B 2POL (P=5/8'') DWG CR110.1231-E-1


BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
Chain10b-1
Chain pitch15875 mm
Inner width min.9.65 mm
Show UNSPSC/ECL@SS
£ 33.06 excl. VAT
/ Each
£ 39.67 incl. VAT
  • Usually arrives within 14 working days