TSUBAKI 0120100004 RS100-1 G8 ONE PITCH OFFSET LINK


ANSI G8 Offset Link

References
tsubaki:RS100 1 OL
rubix:243A6391
manufacturer :0120100004
ean:8718472003291
brand logo
brand logo
Technical specifications
Chain100A-1
Chain pitch31.75 mm
See all Specifications

Product details : TSUBAKI 0120100004 RS100-1 G8 ONE PITCH OFFSET LINK


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G8 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G8 is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Technical specifications


Attributes
Logistic Weight158 g
Chain100A-1
Chain pitch31.75 mm
Weight158 g
Show UNSPSC/ECL@SS
£ 15.78 excl. VAT
/ Each
£ 18.94 incl. VAT
  • Usually arrives within 14 working days