BS Connecting Link
Chain | 08B-2 |
---|---|
Chain pitch | 12.7 mm |
Profile | Duplex (2) |
Chain | 08B-2 |
---|---|
Chain pitch | 12.7 mm |
Profile | Duplex (2) |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Plate thickness | 1.65 mm |
Pin length | 32.2 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days