TSUBAKI 70235082002 RS08B NEPTUNE 2 BS CONNECTING LINK
BS Neptune Chain Connecting Link
See technical informationReferences
Tsubaki:RS08B NEPTUNE 2 CL (P=1/2'') (SC)
Rubix:267A1179
Manufacturer :70235082002
EAN:8718472782868



Product details : TSUBAKI 70235082002 RS08B NEPTUNE 2 BS CONNECTING LINK
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain | 08b2nepcl |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Material | steel (connecting clip) sus301 with neptune surface treatment for corrosion resistance |
| Weight | 16 g |
| Amount of give | 2 |
| Roller diameter | 8.51 mm |
| Type | neptune clip connecting mesh (clip type) |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Usually arrives within 14 working days